- Relief Valve
| Connection Size | 0.125 in |
| Thread Type | NPT |
| Type | Relief Valve |
| Compatible Material | Oil, Grease |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Series | MSP |
| Weight | 0.0 LB |
| EAN or UPC | 633955274075 |
| Connection Size | 0.125 in |
| Thread Type | NPT |
| Type | Relief Valve |
| Compatible Material | Oil, Grease |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Series | MSP |
| Weight | 0.0 LB |
| EAN or UPC | 633955274075 |