- Hot Melt Applicator
| Fluid Pressure [Max] | 103 bar, 1500 psi |
| No. of Modules | 4 |
| Series | GS35 Plug-Free |
| Gun Activation | Automatic |
| Type | Hot Melt Applicator |
| Air Inlet Pressure [Min] | 2.7 bar, 40 psi |
| Ambient/Warm Melt/Hot Melt | Hot Melt |
| Weight | 7.155 LB |
| EAN or UPC | 633955300200 |

