- 1 in Hose Inner Diameter
- 15 m Hose Length
| Reel Drive | Spring-Rewind |
| Recommended Environment | Indoor, Outdoor |
| Compatible Fluids | Oil |
| Pressure [Max] | 1275 psi |
| Series | 40 |
| Color | Metallic Blue |
| Type | Spring-Rewind Reel |
| Reel Thread Type | NPT |
| Hose Length | 15 m |
| Inlet Size | 1 in, 25.4 mm |
| Overall Height [Min] | 26.13 in, 664 mm |
| Outlet Size [Min] | 1 in, 25.4 mm |
| Working Pressure [Max] | 1275 psi |
| Overall Width | 16.54 in, 420 mm |
| Inlet Thread Type | NPT |
| Frame Type | Box Frame |
| Overall Length | 26.4 in, 671 mm |
| Weight | 185.0 LB |
| EAN or UPC | 633955380660 |

