- 1 in Hose Inner Diameter
- 23 m Hose Length
| Reel Thread Type | NPT |
| Inlet Size | 1 in, 25.4 mm |
| Series | 50 |
| Recommended Environment | Indoor, Outdoor |
| Type | Spring-Rewind Reel |
| Pressure [Max] | 250 psi |
| Compatible Fluids | Diesel Fuel |
| Hose Length | 23 m |
| Color | Metallic Blue |
| Reel Drive | Spring-Rewind |
| Overall Width | 17.47 in, 444 mm |
| Inlet Thread Type | NPT |
| Overall Length | 29.4 in, 747 mm |
| Frame Type | Box Frame |
| Working Pressure [Max] | 250 psi |
| Outlet Size [Min] | 1 in, 25.4 mm |
| Overall Height [Min] | 30.13 in, 765 mm |
| Weight | 234.0 LB |
| EAN or UPC | 633955383500 |

