- 1 in Hose Inner Diameter
- 30 m Hose Length
| Inlet Size | 1 in, 25.4 mm |
| Pressure [Max] | 250 psi |
| Recommended Environment | Indoor, Outdoor |
| Hose Length | 30 m |
| Reel Thread Type | NPT |
| Type | Spring-Rewind Reel |
| Series | 50 |
| Reel Drive | Spring-Rewind |
| Color | Yellow |
| Compatible Fluids | Diesel Fuel |
| Overall Width | 17.47 in, 444 mm |
| Inlet Thread Type | NPT |
| Overall Height [Min] | 30.13 in, 765 mm |
| Overall Length | 29.4 in, 747 mm |
| Frame Type | Box Frame |
| Working Pressure [Max] | 250 psi |
| Outlet Size [Min] | 1 in, 25.4 mm |
| Weight | 262.0 LB |
| EAN or UPC | 633955383579 |

