| Compatible Fluids | Diesel Fuel |
| Hose Length | 35 ft |
| Pressure [Max] | 250 psi |
| Color | White |
| Inlet Size | 1 1/2 in |
| Reel Drive | Spring-Rewind |
| Weight | 212.0 LB |
| EAN or UPC | 633955383630 |
| Compatible Fluids | Diesel Fuel |
| Hose Length | 35 ft |
| Pressure [Max] | 250 psi |
| Color | White |
| Inlet Size | 1 1/2 in |
| Reel Drive | Spring-Rewind |
| Weight | 212.0 LB |
| EAN or UPC | 633955383630 |