| Compatible Fluids | Diesel Fuel, WOE |
| Inlet Size | 1 1/2 in |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 600 psi |
| Hose Length | 50 ft |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 633955383852 |
| Compatible Fluids | Diesel Fuel, WOE |
| Inlet Size | 1 1/2 in |
| Reel Drive | Spring-Rewind |
| Pressure [Max] | 600 psi |
| Hose Length | 50 ft |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 633955383852 |