- 3/4 in Hose Inner Diameter
- 30 m Hose Length
| Type | Spring-Rewind Reel |
| Pressure [Max] | 300 psi |
| Reel Thread Type | NPT |
| Inlet Size | 1 in, 25.4 mm |
| Color | Metallic Blue |
| Compatible Fluids | Antifreeze |
| Hose Length | 30 m |
| Reel Drive | Spring-Rewind |
| Series | 40 |
| Recommended Environment | Indoor, Outdoor |
| Outlet Size [Min] | 1 in, 25.4 mm |
| Working Pressure [Max] | 300 psi |
| Inlet Thread Type | NPT |
| Overall Width | 16.54 in, 420 mm |
| Overall Height [Min] | 26.13 in, 664 mm |
| Overall Length | 26.4 in, 671 mm |
| Frame Type | Box Frame |
| Weight | 0.0 LB |
| EAN or UPC | 755652365556 |

