- 15 m Hose Length
| Temperature Rating [Max] | 180 °F |
| Inlet Size | 1.5 in, 38.1 mm |
| Series | 70 |
| Reel Drive | Pneumatic Motor-Rewind Hose |
| Type | Pneumatic Motor-Rewind Hose Reel |
| Compatible Fluids | Diesel Fuel, WOE |
| Outlet Thread Type | NPT |
| Hose Length | 15 m |
| Outlet Thread Gender | Female |
| Reel Thread Type | NPT |
| Color | Metallic Blue |
| Inlet Thread Gender | Female |
| Recommended Environment | Indoor, Outdoor |
| Pressure [Max] | 100 psi |
| Frame Type | Box Frame |
| Outlet Size [Min] | 1.5 in, 38.1 mm |
| Overall Length | 26 in, 660 mm |
| Overall Height [Min] | 26.1 in, 663 mm |
| Temperature [Min] | -40 °F |
| Temperature [Max] | 180 ⁰F |
| Working Pressure [Max] | 6.7 bar, 100 psi |
| Inlet Thread Type | NPT |
| Overall Width | 23.7 in, 602 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955138537 |

