| Hose Length | 150 ft |
| Compatible Fluids | Air, Water, Diesel Fuel |
| Temperature Rating [Max] | 180 °F |
| Pressure [Max] | 600 psi |
| Color | Yellow |
| Inlet Size | 1 in |
| Reel Drive | Hydraulic Motor-Rewind Hose |
| Weight | 0.0 LB |
| EAN or UPC | 633955143241 |
| Hose Length | 150 ft |
| Compatible Fluids | Air, Water, Diesel Fuel |
| Temperature Rating [Max] | 180 °F |
| Pressure [Max] | 600 psi |
| Color | Yellow |
| Inlet Size | 1 in |
| Reel Drive | Hydraulic Motor-Rewind Hose |
| Weight | 0.0 LB |
| EAN or UPC | 633955143241 |