- 46 m Hose Length
| Inlet Thread Gender | Female |
| Reel Drive | Pneumatic Motor-Rewind Hose |
| Outlet Thread Gender | Female |
| Pressure [Max] | 100 psi |
| Recommended Environment | Indoor, Outdoor |
| Temperature Rating [Max] | 180 °F |
| Type | Pneumatic Motor-Rewind Hose Reel |
| Hose Length | 46 m |
| Color | Metallic Blue |
| Inlet Size | 1 in, 25.4 mm |
| Series | 80 |
| Compatible Fluids | Air, Water, Diesel Fuel |
| Outlet Thread Type | NPT |
| Reel Thread Type | NPT |
| Overall Height [Min] | 30.1 in, 765 mm |
| Outlet Size [Min] | 1 in, 25.4 mm |
| Working Pressure [Max] | 6.7 bar, 100 psi |
| Overall Width | 30.7 in, 780 mm |
| Frame Type | Box Frame |
| Temperature [Max] | 180 ⁰F |
| Overall Length | 30.4 in, 772 mm |
| Temperature [Min] | -40 °F |
| Inlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 633955143968 |

