- 30 m Hose Length
| Hose Length | 30 m |
| Outlet Thread Gender | Female |
| Color | White |
| Outlet Thread Type | NPT |
| Inlet Thread Gender | Female |
| Recommended Environment | Indoor, Outdoor |
| Type | Electric Motor-Rewind Hose Reel |
| Series | 80 |
| Temperature Rating [Max] | 140 °F |
| Compatible Fluids | Diesel Fuel |
| Reel Thread Type | NPT |
| Inlet Size | 1.5 in, 38.1 mm |
| Reel Drive | Electric Motor-Rewind Hose |
| Pressure [Max] | 600 psi |
| Rated Power | 0.4 hp |
| Overall Height [Min] | 30.1 in, 765 mm |
| Working Pressure [Max] | 41 bar, 600 psi |
| Operating Voltage | 115 VAC |
| Temperature [Max] | 140 ⁰F |
| Inlet Thread Type | NPT |
| Frequency | 50/60 Hz |
| Overall Length | 30.4 in, 772 mm |
| Temperature [Min] | -40 °F |
| Outlet Size [Min] | 1.5 in, 38.1 mm |
| Rated Speed | 500 rpm |
| Overall Width | 32.5 in, 826 mm |
| Frame Type | Box Frame |
| Weight | 0.0 LB |
| EAN or UPC | 633955148321 |

