- Walk-Behind Striper
| Series | ProMelt |
| Compatible Material | Thermoplastics, Glass Beads, Alkyds |
| No. of Colors | One |
| Compatible Surfaces | Pavement |
| Type | Walk-Behind Line Striper |
| No. of Hoppers | 1 |
| Working Pressure [Max] | 17.24 bar, 250 psi |
| Weight | 495.05 LB |
| EAN or UPC | 633955059108 |

