| Inlet Size | 1 in |
| Compatible Fluids | Oil |
| Reel Drive | Spring-Rewind |
| Hose Length | 75 ft |
| Color | White |
| Pressure [Max] | 1530 psi |
| Weight | 186.0 LB |
| EAN or UPC | 633955160163 |
| Inlet Size | 1 in |
| Compatible Fluids | Oil |
| Reel Drive | Spring-Rewind |
| Hose Length | 75 ft |
| Color | White |
| Pressure [Max] | 1530 psi |
| Weight | 186.0 LB |
| EAN or UPC | 633955160163 |