- 30 m Hose Length
| Temperature Rating [Max] | 180 °F |
| Inlet Thread Gender | Female |
| Reel Drive | Motorless Hose |
| Inlet Size | 1 in, 25.4 mm |
| Outlet Thread Type | NPT |
| Outlet Thread Gender | Female |
| Pressure [Max] | 3000 psi |
| Compatible Fluids | Oil |
| Hose Length | 30 m |
| Series | 70 |
| Reel Thread Type | NPT |
| Type | Motorless Hose Reel |
| Color | Yellow |
| Inlet Thread Type | NPT |
| Outlet Size [Min] | 1 in, 25.4 mm |
| Temperature [Min] | -40 °F |
| Working Pressure [Max] | 207 bar, 3000 psi |
| Temperature [Max] | 180 ⁰F |
| Frame Type | Box Frame |
| Weight | 0.0 LB |
| EAN or UPC | 633955469549 |

