- 30 m Hose Length
| Reel Thread Type | NPT |
| Temperature Rating [Max] | 140 °F |
| Pressure [Max] | 600 psi |
| Inlet Size | 1.5 in, 38.1 mm |
| Series | 80 |
| Outlet Thread Type | NPT |
| Color | Yellow |
| Hose Length | 30 m |
| Inlet Thread Gender | Female |
| Compatible Fluids | Diesel Fuel |
| Outlet Thread Gender | Female |
| Type | Motorless Hose Reel |
| Reel Drive | Motorless Hose |
| Inlet Thread Type | NPT |
| Frame Type | Box Frame |
| Temperature [Min] | -40 °F |
| Temperature [Max] | 140 ⁰F |
| Working Pressure [Max] | 41 bar, 600 psi |
| Outlet Size [Min] | 1.5 in, 38.1 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955469747 |

