- 1/4 in Inlet Size
| Overall Height [Min] | 3.85 in, 97.79 mm |
| Inlet Size | 1/4 in, 6.35 mm |
| Compatible Material | Grease |
| Power Rating | 18.2 W |
| NLGI Grade | #2 |
| Power Connection Type | Deutsch DT Series 2 Pin |
| Overall Width | 2 in, 50.8 mm |
| Outlet Thread Type | NPT |
| Type | Zone Valve |
| Outlet Size [Min] | 1/4 in, 6.35 mm |
| Inlet Thread Type | NPT |
| Amps | 0.8 A |
| IP Rating | IP69K |
| Weight | 3.485 LB |
| EAN or UPC | 633955359406 |

