- Motor Assembly
| Hydraulic Inlet Pressure [Max] | 140 bar, 2000 psi |
| Standards Met | CE Marked, UL Listed |
| Type | Hydraulic Motor |
| Weight | 0.0 LB |
| EAN or UPC | 633955501553 |
| Hydraulic Inlet Pressure [Max] | 140 bar, 2000 psi |
| Standards Met | CE Marked, UL Listed |
| Type | Hydraulic Motor |
| Weight | 0.0 LB |
| EAN or UPC | 633955501553 |