- Motor Assembly
| Air Inlet Size | 1/2 in, 12.7 mm |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Standards Met | CE Marked, UL Listed |
| Type | Air Motor |
| Weight | 0.0 LB |
| EAN or UPC | 633955501560 |
| Air Inlet Size | 1/2 in, 12.7 mm |
| Air Inlet Pressure [Max] | 7 bar, 100 psi |
| Standards Met | CE Marked, UL Listed |
| Type | Air Motor |
| Weight | 0.0 LB |
| EAN or UPC | 633955501560 |