- Metered Valve
- 1/2 in Inlet Size
| Operating Temperature [Max] | 160 °F |
| Inlet Thread Type | NPT |
| Valve Type | Metered |
| Working Pressure [Max] | 103.4 bar, 1500 psi |
| Compatible Material | Oil, Antifreeze |
| Outlet Size [Min] | 0.75 in, 12.7 mm |
| Outlet Thread Type | ORB |
| Display Type | Mechanical |
| Meter Accuracy (%) | ±1% |
| Extension Type | Rigid |
| Dispense Type | Manual |
| Recommended Environment | Indoor, Outdoor |
| Operating Temperature [Min] | -50 °F |
| Flow Rate [Max] | 8 gpm, 30 lpm |
| Meter Pressure Loss | 2 bar, 30 psi |
| Trigger Lock | Locking |
| Metering Gun Weight | 3.42 lb |
| Inlet Size | 1/2 in, 12.7 mm |
| Nozzle Type | Manual |
| Type | Mechanical Metered Dispense Valve |
| Weight | 5.75 LB |
| EAN or UPC | 633955691803 |

