- Electric Power Source
- Blue Series
- 1 in Fluid Inlet Size
| Type | Electric Pump Package |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Series | Blue |
| Compatible Material | Diesel Exhaust Fluid |
| Fluid Outlet Thread Gender | Female |
| Fluid Outlet Type | BSP |
| Fluid Pressure [Max] | 3.5 bar, 50 psi |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Weight | 0.0 LB |
| EAN or UPC | 633955602137 |

