- 0.5 in Air Inlet Size
- 1 in Fluid Outlet Size
| Sound Pressure Level | 70.5 dB(A) |
| Sound Power Level | 77.2 dB(A) |
| Type | Pneumatic Piston Pump |
| Compatible Material | Grease |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet Type | NPT |
| Air Consumption [Max] | 130 SCFM |
| Fluid Inlet Type | NPT |
| Continuous Cycle Rate [Max] | 60 CPM |
| Air Inlet Thread Type | NPT |
| Fluid Outlet Thread Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Pump Ratio | 36:1 |
| Working Pressure [Max] | 248.2 bar, 3600 psi |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Air Inlet Thread Gender | Female |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Air Inlet Size | 0.5 in, 12.7 mm |
| Weight | 1.4 LB |
| EAN or UPC | 633955695450 |

