- Carbon Steel Material
- 1/8 in Inlet Size
| NLGI Grade | #2 |
| Inlet Thread Gender | Female |
| Working Pressure [Min] | 84 bar, 1200 psi |
| Cycle Indicator | Visual Pin |
| Inlet Size | 1/8 in, 3.175 mm |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Material | Carbon Steel |
| Adjustable | Adjustable |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Outlet Thread Type | NPT |
| Compatible Material | Grease |
| Compatible Metering Device | Single Line Parallel |
| Type | Grease Injector |
| Inlet Thread Type | NPT |
| Weight | 0.0 LB |
| EAN or UPC | 755652003267 |

