- Stainless Steel Material
| Compatible Material | Grease |
| Cycle Indicator | Visual Pin |
| Type | Grease Injector |
| Material | Stainless Steel |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Compatible Metering Device | Single Line Parallel |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| NLGI Grade | #2 |
| Working Pressure [Min] | 53 bar, 750 psi |
| Adjustable | Adjustable |
| Weight | 0.0 LB |
| EAN or UPC | 755652003731 |

