- Box Lubricator
| Series | MB |
| Reservoir Material | Steel |
| Operating Temperature [Max] | 140 °F |
| Compatible Material | Oil |
| Type | Box Lubricator |
| Overall Width | 5.5 in, 139.7 mm |
| Operating Temperature [Min] | -20 °F |
| Working Pressure [Max] | 517.1 bar, 7500 psi |
| Overall Depth | 14.25 in, 362 mm |
| Weight | 0.0 LB |
| EAN or UPC | 755652280026 |

