- Pressure Washer
| Type | Hydraulic Pressure Washer |
| Working Pressure [Max] | 45.5 bar, 660 psi |
| Motor Series | Hydraulic Motor |
| Pump Type | Dura-Flo Displacement Pump 1000 |
| Mount Location | Wall |
| Operating Temperature [Max] | 180 °F |
| Weight | 0.0 LB |
| EAN or UPC | 755652005742 |

