- Carbon Steel Material
- 1/8 in Inlet Size
| Working Pressure [Min] | 53 bar, 750 psi |
| Material | Carbon Steel |
| Cycle Indicator | Visual Pin |
| Inlet Thread Gender | Female |
| Compatible Metering Device | Single Line Parallel |
| Working Pressure [Max] | 68.9 bar, 1000 psi |
| Compatible Material | Oil |
| Inlet Thread Type | NPT |
| Inlet Size | 1/8 in, 3.175 mm |
| Outlet Size [Min] | 1/8 in, 3.175 mm |
| Adjustable | Adjustable |
| Type | Oil Injector |
| Weight | 1.5 LB |
| EAN or UPC | 755652039075 |

