- Air Power Source
- 1590 Series
- 1 1/2 in Fluid Inlet Size
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 85.2 gpm (322 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Fluid Outlet Thread Type | NPT |
| Storage Temperature [Min] | 32 °F |
| Material | PTFE |
| Air Inlet Thread Gender | Female |
| Flow Rate [Max] | 100 gpm, 379 lpm |
| Fluid Inlet Thread Gender | Female |
| Manifold Configuration | Center Port |
| Type | Pneumatic Diaphragm Pump |
| Fluid Inlet Size | 1 1/2 in, 38.1 mm |
| Fluid Outlet Type | NPT |
| Cycle Rate [Max] | 230 CPM |
| Air Inlet | 1/4 in |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Diaphragm Material | PTFE Overmolded |
| Seat Material | PTFE |
| Air Consumption [Max] | 46 SCFM |
| Fluid Inlet | 1 1/2 in |
| Air Inlet Type | NPT |
| Fluid Outlet | 1 1/2 in |
| Center Section Material | Polypropylene |
| Connection Type | Threaded |
| Fluid Outlet Thread Gender | Female |
| Fluid Inlet Thread Type | NPT |
| Operating Temperature [Min] | 32 °F |
| Flow [Max] | 100 gal/min |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Fluid Section Material | PTFE |
| Power Source | Air |
| Solid Size [Max] | 80 in, 2030 mm |
| Manifold O-Ring Material | PTFE |
| Ball Material | PTFE |
| Series | 1590 |
| Ball/Check Material | PTFE |
| Maximum Pumpable Solids Size | 80 in |
| Operating Temperature [Max] | 212 °F |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Weight | 0.0 LB |
| EAN or UPC | 755652266822 |

