- Air Power Source
- 1590 Series
- 1 1/2 in Fluid Inlet Size
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 85.2 gpm (322 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Operating Temperature [Max] | 212 °F |
| Connection Type | Threaded |
| Operating Temperature [Min] | 32 °F |
| Type | Pneumatic Diaphragm Pump |
| Power Source | Air |
| Diaphragm Material | PTFE Overmolded |
| Fluid Outlet Thread Gender | Female |
| Seat Material | PTFE |
| Fluid Section Material | PTFE |
| Fluid Inlet Thread Gender | Female |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Flow [Max] | 100 gal/min |
| Ball Material | PTFE |
| Fluid Inlet Size | 1 1/2 in, 38.1 mm |
| Air Inlet Thread Gender | Female |
| Fluid Inlet Thread Type | BSP |
| Air Inlet | 1/4 in |
| Flow Rate [Max] | 100 gpm, 379 lpm |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Center Section Material | Polypropylene |
| Fluid Outlet Thread Type | BSP |
| Fluid Inlet | 1 1/2 in |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Material | PTFE |
| Fluid Outlet | 1 1/2 in |
| Solid Size [Max] | 80 in, 2030 mm |
| Manifold Configuration | Center Port |
| Air Consumption [Max] | 46 SCFM |
| Storage Temperature [Min] | 32 °F |
| Cycle Rate [Max] | 230 CPM |
| Fluid Outlet Type | BSP |
| Air Inlet Type | BSPT |
| Series | 1590 |
| Maximum Pumpable Solids Size | 80 in |
| Manifold O-Ring Material | PTFE |
| Ball/Check Material | PTFE |
| Weight | 0.0 LB |
| EAN or UPC | 755652266839 |

