- Air Power Source
- 1040 Series
- 1 in Fluid Inlet Size
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 37.5 gpm (142 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Maximum Pumpable Solids Size | 80 in |
| Manifold O-Ring Material | PTFE |
| Cycle Rate [Max] | 260 CPM |
| Connection Type | Threaded |
| Series | 1040 |
| Diaphragm Material | PTFE Overmolded |
| Air Inlet Thread Gender | Female |
| Operating Temperature [Max] | 212 °F |
| Solid Size [Max] | 80 in, 2030 mm |
| Type | Pneumatic Diaphragm Pump |
| Ball Material | PTFE |
| Ball/Check Material | PTFE |
| Seat Material | PTFE |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Fluid Section Material | PTFE |
| Air Inlet Type | NPT |
| Power Source | Air |
| Material | PTFE |
| Fluid Inlet | 1 in |
| Fluid Inlet Thread Gender | Female |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Fluid Outlet Type | NPT |
| Flow [Max] | 39 gal/min |
| Air Consumption [Max] | 46 SCFM |
| Storage Temperature [Min] | 32 °F |
| Center Section Material | Polypropylene |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Fluid Outlet | 1 in |
| Flow Rate [Max] | 39 gpm, 148 lpm |
| Air Inlet | 1/4 in |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Fluid Outlet Thread Type | NPT |
| Operating Temperature [Min] | 32 °F |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet Thread Gender | Female |
| Manifold Configuration | Center Port |
| Weight | 0.0 LB |
| EAN or UPC | 755652266846 |

