- Air Power Source
- 1040 Series
- 1 in Fluid Inlet Size
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 37.5 gpm (142 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Maximum Pumpable Solids Size | 80 in |
| Air Inlet Thread Gender | Female |
| Ball Material | PTFE |
| Fluid Inlet Thread Gender | Female |
| Flow [Max] | 39 gal/min |
| Material | PTFE |
| Connection Type | Threaded |
| Fluid Outlet Thread Type | BSP |
| Air Inlet Type | BSPT |
| Operating Temperature [Max] | 212 °F |
| Power Source | Air |
| Storage Temperature [Min] | 32 °F |
| Type | Pneumatic Diaphragm Pump |
| Fluid Inlet Size | 1 in, 25.4 mm |
| Fluid Outlet | 1 in |
| Operating Temperature [Min] | 32 °F |
| Fluid Outlet Type | BSP |
| Air Consumption [Max] | 46 SCFM |
| Fluid Outlet Thread Gender | Female |
| Manifold O-Ring Material | PTFE |
| Series | 1040 |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Cycle Rate [Max] | 260 CPM |
| Diaphragm Material | PTFE Overmolded |
| Fluid Section Material | PTFE |
| Fluid Inlet Thread Type | BSP |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Fluid Inlet | 1 in |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Center Section Material | Polypropylene |
| Flow Rate [Max] | 39 gpm, 148 lpm |
| Air Inlet | 1/4 in |
| Seat Material | PTFE |
| Solid Size [Max] | 80 in, 2030 mm |
| Ball/Check Material | PTFE |
| Manifold Configuration | Center Port |
| Weight | 0.0 LB |
| EAN or UPC | 755652266853 |

