- Air Power Source
- 515 Series
- 1/2 in Fluid Inlet Size
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 16.6 gpm (63 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Diaphragm Material | PTFE Overmolded |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Air Inlet | 1/4 in |
| Fluid Outlet | 1/2 in |
| Center Section Material | Polypropylene |
| Material | PTFE |
| Manifold O-Ring Material | PTFE |
| Seat Material | PTFE |
| Air Inlet Type | NPT |
| Fluid Outlet Type | NPT |
| Fluid Inlet Thread Gender | Female |
| Solid Size [Max] | 0.16 in, 4 mm |
| Ball/Check Material | PTFE |
| Fluid Section Material | PTFE |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Fluid Outlet Thread Type | NPT |
| Type | Pneumatic Diaphragm Pump |
| Connection Type | Threaded |
| Flow [Max] | 16 gal/min |
| Storage Temperature [Max] | 80 ⁰F |
| Manifold Configuration | Center Port |
| Series | 515 |
| Power Source | Air |
| Air Consumption [Max] | 29 SCFM |
| Ball Material | PTFE |
| Air Inlet Thread Gender | Female |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Operating Temperature [Max] | 212 °F |
| Fluid Inlet Thread Type | NPT |
| Maximum Pumpable Solids Size | 0.16 in |
| Storage Temperature [Min] | 60 °F |
| Fluid Inlet | 1/2 in |
| Operating Temperature [Min] | 32 °F |
| Flow Rate [Max] | 16 gpm, 60.6 lpm |
| Fluid Outlet Thread Gender | Female |
| Cycle Rate [Max] | 381 CPM |
| Fluid Inlet Size | 1/2 in, 12.7 mm |
| Weight | 0.0 LB |
| EAN or UPC | 755652266860 |

