- Air Power Source
- 515 Series
- 1/2 in Fluid Inlet Size
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 16.6 gpm (63 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Flow Rate [Max] | 16 gpm, 60.6 lpm |
| Fluid Inlet Size | 1/2 in, 12.7 mm |
| Series | 515 |
| Cycle Rate [Max] | 381 CPM |
| Air Inlet Type | BSPT |
| Connection Type | Threaded |
| Ball Material | PTFE |
| Fluid Outlet Type | BSP |
| Seat Material | PTFE |
| Air Inlet Thread Gender | Female |
| Diaphragm Material | PTFE Overmolded |
| Manifold Configuration | Center Port |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Fluid Outlet Size | 1/2 in, 12.7 mm |
| Fluid Inlet | 1/2 in |
| Material | PTFE |
| Fluid Outlet | 1/2 in |
| Fluid Inlet Thread Gender | Female |
| Operating Temperature [Min] | 32 °F |
| Manifold O-Ring Material | PTFE |
| Power Source | Air |
| Ball/Check Material | PTFE |
| Air Consumption [Max] | 29 SCFM |
| Fluid Outlet Thread Type | BSP |
| Solid Size [Max] | 0.16 in, 4 mm |
| Fluid Inlet Thread Type | BSP |
| Flow [Max] | 16 gal/min |
| Air Inlet | 1/4 in |
| Fluid Section Material | PTFE |
| Operating Temperature [Max] | 212 °F |
| Maximum Pumpable Solids Size | 0.16 in |
| Storage Temperature [Max] | 80 ⁰F |
| Fluid Outlet Thread Gender | Female |
| Storage Temperature [Min] | 60 °F |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Center Section Material | Polypropylene |
| Type | Pneumatic Diaphragm Pump |
| Weight | 0.0 LB |
| EAN or UPC | 755652266877 |

