- Air Power Source
- 307 Series
- 3/8 in Fluid Inlet Size
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 7.9 gpm (30 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Cycle Rate [Max] | 610 CPM |
| Air Inlet | 1/8 in |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Seat Material | PTFE |
| Ball Material | PTFE |
| Fluid Inlet | 3/8 in |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet | 3/8 in |
| Fluid Inlet Size | 3/8 in, 9.525 mm |
| Air Inlet Thread Gender | Female |
| Operating Temperature [Min] | 32 °F |
| Fluid Outlet Type | NPT |
| Power Source | Air |
| Manifold O-Ring Material | PTFE |
| Fluid Inlet Thread Gender | Female |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Fluid Outlet Thread Type | NPT |
| Type | Pneumatic Diaphragm Pump |
| Maximum Pumpable Solids Size | 0.08 in |
| Center Section Material | Polypropylene |
| Storage Temperature [Min] | 32 °F |
| Connection Type | Threaded |
| Solid Size [Max] | 0.08 in, 2 mm |
| Series | 307 |
| Flow Rate [Max] | 6.7 gpm, 25.4 lpm |
| Fluid Outlet Thread Gender | Female |
| Manifold Configuration | Center Port |
| Material | PTFE |
| Diaphragm Material | PTFE Overmolded |
| Flow [Max] | 6.7 gal/min |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Air Inlet Type | NPT |
| Operating Temperature [Max] | 212 °F |
| Fluid Section Material | PTFE |
| Ball/Check Material | PTFE |
| Air Consumption [Max] | 9.3 SCFM |
| Weight | 0.0 LB |
| EAN or UPC | 755652266884 |

