- Air Power Source
- 307 Series
- 3/8 in Fluid Inlet Size
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 7.9 gpm (30 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Connection Type | Threaded |
| Air Inlet Type | BSPT |
| Fluid Inlet Size | 3/8 in, 9.525 mm |
| Fluid Outlet Type | BSP |
| Ball/Check Material | PTFE |
| Manifold Configuration | Center Port |
| Operating Temperature [Max] | 212 °F |
| Air Inlet | 1/8 in |
| Fluid Pressure [Max] | 7 bar, 100 psi |
| Material | PTFE |
| Operating Temperature [Min] | 32 °F |
| Flow Rate [Max] | 6.7 gpm, 25.4 lpm |
| Fluid Outlet | 3/8 in |
| Fluid Section Material | PTFE |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Fluid Outlet Thread Type | BSP |
| Seat Material | PTFE |
| Fluid Inlet Thread Type | BSP |
| Series | 307 |
| Fluid Inlet | 3/8 in |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Fluid Outlet Thread Gender | Female |
| Storage Temperature [Min] | 32 °F |
| Ball Material | PTFE |
| Solid Size [Max] | 0.08 in, 2 mm |
| Power Source | Air |
| Air Inlet Thread Gender | Female |
| Maximum Pumpable Solids Size | 0.08 in |
| Diaphragm Material | PTFE Overmolded |
| Air Consumption [Max] | 9.3 SCFM |
| Flow [Max] | 6.7 gal/min |
| Manifold O-Ring Material | PTFE |
| Type | Pneumatic Diaphragm Pump |
| Fluid Inlet Thread Gender | Female |
| Cycle Rate [Max] | 610 CPM |
| Center Section Material | Polypropylene |
| Weight | 0.0 LB |
| EAN or UPC | 755652266891 |

