- 39 gal/min Maximum Flow
- 1 in Fluid Inlet
- 1 in Fluid Outlet
- 1/4 in Air Inlet
- BSPT Air Inlet Type
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 37.5 gpm (142 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Air Inlet | 1/4 in |
| Fluid Inlet Thread Type | BSP |
| Air Inlet Type | BSPT |
| Fluid Outlet | 1 in |
| Flow [Max] | 39 gal/min |
| Air Inlet Thread Gender | Female |
| Maximum Pumpable Solids Size | 80 in |
| Center Section Material | Polypropylene |
| Fluid Inlet | 1 in |
| Diaphragm Material | Buna Overmold |
| Fluid Section Material | UHMWPE |
| Fluid Outlet Thread Type | BSP |
| Ball/Check Material | PTFE |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Fluid Inlet Thread Gender | Female |
| Seat Material | UHMWPE |
| Manifold O-Ring Material | PTFE |
| Storage Temperature [Min] | 32 °F |
| Fluid Outlet Thread Gender | Female |
| Air Consumption [Max] | 46 SCFM |
| Manifold Configuration | Center Port |
| Weight | 0.0 LB |
| EAN or UPC | 755652266976 |

