- 39 gal/min Maximum Flow
- 1 in Fluid Inlet
- 1 in Fluid Outlet
- 1/4 in Air Inlet
- BSPT Air Inlet Type
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 37.5 gpm (142 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Air Inlet | 1/4 in |
| Air Inlet Type | BSPT |
| Fluid Outlet | 1 in |
| Fluid Inlet Thread Type | BSP |
| Air Consumption [Max] | 46 SCFM |
| Fluid Outlet Thread Type | BSP |
| Ball/Check Material | PTFE |
| Storage Temperature [Min] | 32 °F |
| Fluid Inlet | 1 in |
| Maximum Pumpable Solids Size | 80 in |
| Manifold Configuration | Center Port |
| Fluid Inlet Thread Gender | Female |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Seat Material | UHMWPE |
| Diaphragm Material | PTFE Overmold |
| Center Section Material | Polypropylene |
| Fluid Outlet Thread Gender | Female |
| Air Inlet Thread Gender | Female |
| Manifold O-Ring Material | PTFE |
| Fluid Section Material | UHMWPE |
| Flow [Max] | 39 gal/min |
| Weight | 0.0 LB |
| EAN or UPC | 755652266990 |

