- 16 gal/min Maximum Flow
- 1/2 in Fluid Inlet
- 1/2 in Fluid Outlet
- 1/4 in Air Inlet
- NPT Air Inlet Type
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 16.6 gpm (63 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Diaphragm Material | Buna Overmold |
| Fluid Inlet Thread Gender | Female |
| Ball/Check Material | PTFE |
| Fluid Outlet Thread Gender | Female |
| Fluid Outlet | 1/2 in |
| Air Inlet Thread Gender | Female |
| Air Consumption [Max] | 29 SCFM |
| Manifold Configuration | Center Port |
| Storage Temperature [Min] | 60 °F |
| Seat Material | UHMWPE |
| Center Section Material | Polypropylene |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Air Inlet Type | NPT |
| Maximum Pumpable Solids Size | 0.16 in |
| Manifold O-Ring Material | PTFE |
| Air Inlet | 1/4 in |
| Fluid Inlet Thread Type | NPT |
| Storage Temperature [Max] | 80 °F |
| Fluid Section Material | UHMWPE |
| Flow [Max] | 16 gal/min |
| Fluid Outlet Thread Type | NPT |
| Fluid Inlet | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 755652267027 |

