- 16 gal/min Maximum Flow
- 1/2 in Fluid Inlet
- 1/2 in Fluid Outlet
- 1/4 in Air Inlet
- BSPT Air Inlet Type
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 16.6 gpm (63 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Ball/Check Material | PTFE |
| Air Inlet | 1/4 in |
| Air Consumption [Max] | 29 SCFM |
| Fluid Section Material | UHMWPE |
| Center Section Material | Polypropylene |
| Seat Material | UHMWPE |
| Storage Temperature [Min] | 60 °F |
| Manifold Configuration | Center Port |
| Storage Temperature [Max] | 80 °F |
| Flow [Max] | 16 gal/min |
| Manifold O-Ring Material | PTFE |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Diaphragm Material | Buna Overmold |
| Fluid Inlet Thread Type | BSP |
| Air Inlet Thread Gender | Female |
| Maximum Pumpable Solids Size | 0.16 in |
| Fluid Inlet Thread Gender | Female |
| Fluid Outlet Thread Gender | Female |
| Fluid Outlet Thread Type | BSP |
| Fluid Inlet | 1/2 in |
| Air Inlet Type | BSPT |
| Fluid Outlet | 1/2 in |
| Weight | 0.0 LB |
| EAN or UPC | 755652267034 |

