- 6.7 gal/min Maximum Flow
- 3/8 in Fluid Inlet
- 3/8 in Fluid Outlet
- 1/8 in Air Inlet
- NPT Air Inlet Type
description
- Graco's ChemSafe pumps feature PTFE or UHMWPE (ultra high molecular weight polyethylene) corrosion-resistant fluid paths, which make them ideal for corrosive and abrasive chemicals. There's no exposed metals and they can be configured in various materials to meet most abrasion, temperature, and chemical compatibility requirements. Plus they're dead-head capable and achieve high flow rates while minimizing air consumption and operational noise.
features
- Max flow rate of 7.9 gpm (30 lpm)
- High quality machined design provides a precision fit and superior chemical containment compared to molded pumps
- Corrosion-resistant exterior with no exposed metal reduces maintenance, extends pump life and offers clean, safe operation
- Removable air motor offers easy and intuitive maintenance ensuring maximum pump performance and availability
- Ideal for corrosive and abrasive liquids such as acids, fuels, glues, paints, resins, inks, or wastewater
| Flow [Max] | 6.7 gal/min |
| Fluid Outlet Thread Type | NPT |
| Ball/Check Material | PTFE |
| Diaphragm Material | EPDM Overmold |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet | 3/8 in |
| Maximum Pumpable Solids Size | 0.08 in |
| Fluid Inlet Thread Gender | Female |
| Fluid Outlet Thread Gender | Female |
| Air Inlet | 1/8 in |
| Fluid Section Material | UHMWPE |
| Air Consumption [Max] | 9.3 SCFM |
| Manifold Configuration | Center Port |
| Compatible Material | Antifreeze, Detergent, Gel-Coat, Asphalt, Polyurethane, Windshield Washer Fluid, Diesel Exhaust Fluid, Water - Wastewater Treatment, Water - Wastewater Transfer, Food and Personal Care, Ink |
| Air Inlet Thread Gender | Female |
| Center Section Material | Polypropylene |
| Air Inlet Type | NPT |
| Storage Temperature [Min] | 32 °F |
| Seat Material | UHMWPE |
| Fluid Inlet | 3/8 in |
| Manifold O-Ring Material | PTFE |
| Weight | 0.0 LB |
| EAN or UPC | 755652266563 |

