- Grease Injector
| Compatible Metering Device | Single Line Parallel |
| Cycle Indicator | Visual |
| Operating Pressure [Max] | 6000 psi |
| Adjustable | Adjustable |
| Suggested Operating Pressure | 2500 psi |
| Working Pressure [Max] | 414 bar, 6000 psi |
| Compatible Material | Grease |
| NLGI Grade | #2 |
| Outlet Thread Type | NPT |
| Series | X |
| Operating Pressure [Min] | 1850 psi |
| Outlet Size [Min] | 3/8 in, 9.525 mm |
| Type | Grease Injector |
| Weight | 1.0 LB |
| EAN or UPC | 755652276555 |

