Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Graco24Y858

24Y858

SD™ 5 Series 120 VAC 50 ft Cord Black Cord Reel
Item #113005328
  • 50 ft Cord Length
  • 120 VAC Voltage
Graco24Y858
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 ft Cord Length
  • 120 VAC Voltage
Type Cord Reel
Operating Temperature [Max] 122 °F
Series 5
Wire Gauge 16 AWG
Insulation Type SJTOW
Power Cord Connect Type NEMA 5-15P
Sound Power Level 87 dB(A)
Overall Width 4.7 in, 119.38 mm
Current [Max] 13 A
Overall Height [Min] 14.8 in, 375.9 mm
Voltage 120 VAC
Sound Pressure Level 80 dB
Overall Length 13.84 in, 352 mm
Reel Color Black
Cord Length 50 ft, 15 m
Weight 0.0 LB
EAN or UPC 755652331605
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison