- 50 ft Cord Length
- 120 VAC Voltage
| Power Cord Connect Type | NEMA 5-20P |
| Overall Length | 13.84 in, 352 mm |
| Cord Length | 50 ft, 15 m |
| Wire Gauge | 12 AWG |
| Overall Height [Min] | 14.8 in, 375.9 mm |
| Voltage | 120 VAC |
| Overall Width | 4.7 in, 119.38 mm |
| Series | 5 |
| Insulation Type | SJOOW |
| Operating Temperature [Max] | 122 °F |
| Current [Max] | 20 A |
| Type | Cord Reel |
| Sound Pressure Level | 80 dB |
| Reel Color | Black |
| Sound Power Level | 87 dB(A) |
| Weight | 38.0 LB |
| EAN or UPC | 755652331865 |

