- 35 ft Cord Length
- 230 VAC Voltage
| Cord Length | 35 ft, 10 m |
| Reel Color | Black |
| Overall Length | 13.84 in, 352 mm |
| Series | 5 |
| Overall Height [Min] | 14.8 in, 375.9 mm |
| Sound Power Level | 87 dB(A) |
| Voltage | 230 VAC |
| Current [Max] | 10 A |
| Type | Cord Reel |
| Sound Pressure Level | 80 dB |
| Operating Temperature [Max] | 122 °F |
| Overall Width | 4.7 in, 119.38 mm |
| Insulation Type | H05RR-F |
| Weight | 0.0 LB |
| EAN or UPC | 755652331643 |

