- 50 ft Cord Length
- 230 VAC Voltage
| Sound Power Level | 87 dB(A) |
| Type | Cord Reel |
| Overall Length | 13.84 in, 352 mm |
| Reel Color | Black |
| Series | 5 |
| Overall Width | 4.7 in, 119.38 mm |
| Cord Length | 50 ft, 15 m |
| Overall Height [Min] | 14.8 in, 375.9 mm |
| Current [Max] | 10 A |
| Power Cord Connect Type | CEE 7/7 16 A |
| Sound Pressure Level | 80 dB |
| Voltage | 230 VAC |
| Operating Temperature [Max] | 122 °F |
| Insulation Type | H05RR-F |
| Weight | 34.0 LB |
| EAN or UPC | 755652331674 |

