- 95 ft Cord Length
- 120 VAC Voltage
| Type | Cord Reel |
| Overall Length | 17.5 in, 445 mm |
| Sound Power Level | 87 dB(A) |
| Voltage | 120 VAC |
| Operating Temperature [Max] | 122 °F |
| Power Cord Connect Type | NEMA 5-15P |
| Overall Width | 4.7 in, 119.38 mm |
| Reel Color | Black |
| Overall Height [Min] | 19.5 in, 495.3 mm |
| Current [Max] | 15 A |
| Insulation Type | SJOOW |
| Sound Pressure Level | 80 dB |
| Series | 10 |
| Wire Gauge | 12 AWG |
| Cord Length | 95 ft, 29 m |
| Weight | 63.0 LB |
| EAN or UPC | 755652331742 |

