- 82 ft Cord Length
- 230 VAC Voltage
| Cord Length | 82 ft, 25 m |
| Sound Power Level | 87 dB(A) |
| Sound Pressure Level | 80 dB |
| Voltage | 230 VAC |
| Type | Cord Reel |
| Overall Width | 4.7 in, 119.38 mm |
| Insulation Type | H07RN-F |
| Current [Max] | 16 A |
| Operating Temperature [Max] | 122 °F |
| Overall Length | 17.5 in, 445 mm |
| Reel Color | Black |
| Overall Height [Min] | 19.5 in, 495.3 mm |
| Series | 10 |
| Weight | 59.5 LB |
| EAN or UPC | 755652331797 |

