- 82 ft Cord Length
- 230 VAC Voltage
| Operating Temperature [Max] | 122 °F |
| Series | 10 |
| Type | Cord Reel |
| Sound Power Level | 87 dB(A) |
| Power Cord Connect Type | CEE 7/7 16 A |
| Sound Pressure Level | 80 dB |
| Current [Max] | 16 A |
| Overall Height [Min] | 19.5 in, 495.3 mm |
| Reel Color | Black |
| Overall Width | 4.7 in, 119.38 mm |
| Cord Length | 82 ft, 25 m |
| Overall Length | 17.5 in, 445 mm |
| Voltage | 230 VAC |
| Insulation Type | H07RN-F |
| Weight | 62.0 LB |
| EAN or UPC | 755652331803 |

