- 1/4 in Air Inlet Size
- 0.25 in Fluid Outlet Size
| Fluid Outlet Size | 0.25 in, 6.35 mm |
| Air Inlet Pressure [Max] | 12.07 bar, 175 psi |
| Compatible Metering Device | Series Progressive, Single Line Parallel |
| Reservoir Size [Min] | 4 lb |
| Overall Height [Min] | 19.83 in, 504 mm |
| Power Type | Pneumatic |
| Air Inlet Size | 1/4 in, 6.35 mm |
| Air Inlet Thread Gender | Female |
| Compatible Material | Grease |
| Series | A2900 |
| Working Pressure [Max] | 241 bar, 3500 psi |
| Air Inlet Thread Type | NPT |
| Overall Depth | 6.5 in, 165 mm |
| Type | Pneumatic Piston Pump |
| NLGI Grade | #2 |
| Overall Width | 6.9 in, 175 mm |
| Weight | 0.0 LB |
| EAN or UPC | 755652364726 |

