- Carbon Steel Material
- 1/8 in Inlet Size
| Outlet Thread Type | NPT |
| Inlet Thread Type | NPT |
| NLGI Grade | #2 |
| Inlet Size | 1/8 in, 3.175 mm |
| Working Pressure [Min] | 15 bar, 217.5 psi |
| No. of Outlets | 10 |
| Compatible Material | Oil, Grease |
| Series | CSP |
| Operating Temperature [Max] | 212 °F |
| Working Pressure [Max] | 350 bar, 5076 psi |
| Type | Divider Valve |
| Material | Carbon Steel |
| Outlet Thread Gender | Female |
| Weight | 0.0 LB |
| EAN or UPC | 755652413387 |

